Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roller Covers

121 Results

Painter Roller Covers

Painter Roller Covers
Paint roller covers ensure smooth and even paint coverage on various surfaces. They're available in different lengths and styles, including foam, shed-resistant, and high-density options to meet specific painting needs. Ideal for interior, drywall, and trim jobs, these roller covers provide excellent paint pickup and release.
CompareImageLengthMaterialNapPackage QuantityBrandModel #Price
RollerLite 9" x 3/8" High-Density Polyester Fabric Roller Cover, 6/Pack 6/Case
9 in
-
3/8"
36
RollerLite
WBB1780280$60.95
RollerLite 4" x 1/2" Acrylic Mini Roller Cover, 12/Pack 6/Case - 4CR050Q-12
4 in
-
1/2"
72
RollerLite
Ships Same Day
WBB1780307
$156.77
RollerLite 4" x 1/2" Dralon® Woven Mini Roller Cover, 12/Pack 6/Case - 4EWV050-12
4 in
-
1/2"
72
RollerLite
WBB1780241$73.95
White Dove Smooth 3/8" Nap Woven Covers  9", 15/Pack - 144670092 - Pkg Qty 15
9 in
-
1/2"
15
Purdy
WBB49889$6.40 ea.
RollerLite 3" x 3/8" High-Density Polyester Fabric Roller Cover, 24/Case - 3SC038
3 in
-
3/8"
24
RollerLite
WBB1780216$29.95
RollerLite 9" x 3/8" 100% Polyester Roller Covers - Package of 24 Roller Covers
9 in
Polyester
3/8"
24
RollerLite
WBB2182486$43.95
Purdy® Contractor 1st 9" X 1/2" 144688093 - Pkg Qty 15
9 in
Medium Density Polyester
1/2"
15
Purdy
WBB866279as low as

$7.90 ea.

Save $0.70 (8%)
RollerLite 3" x 1/2" High-Capacity Foam Corner Roller, 12/Case - 3FC-050
3 in
Foam
1/2"
12
RollerLite
WBB2182571$19.00
RollerLite 4" x 3/8" Microfiber Mini Roller Covers, 2/Pack 24/Case - 4EMF8038D
4 in
Microfiber
3/8"
48
RollerLite
WBB2182489$50.95
RollerLite 9" x 1/2" High-Density Polyester Fabric Roller Cover, 36/Case - 9SC050-6
9 in
-
1/2"
36
RollerLite
WBB1780288$43.95
Showing 1-10 of 105 results

Roller Frames with Roller Covers

Roller Frames with Roller Covers
These durable roller frames and high-quality covers are designed for easy attachment and excellent control, and feature a unique grip handle and adjustable extension pole. Roller frames and covers are available in various styles and sizes.
Showing 1-10 of 15 results

Roller & Paint Tray Sets

Roller & Paint Tray Sets
Roller & Paint Tray Sets include a high-quality roller, paint tray, and liner for efficient painting. The roller features a comfortable handle and durable cover for smooth and even paint application while the deep-well paint tray helps reduce spills.