EDIC Upholstery Cleaning Tool Kit W/ 15' Hose For FiveStar and Comet Models - 330AC-CM
Write a Review
|
Questions & Answers (0)
Product Description
15' Hose Assembly and 330ACS 10" Wand for FiveStar and Comet Models.
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 20 lbs |
| Cleaning Width | 10 in |
Product Details
| Material | Cast Aluminum |
| Description | Upholstery Cleaning Tool Kit W/ 15' Hose |
| Color | Silver |
| Manufacturers Part Number | 330AC-CM |
| For Use With | Five Star/Comet Extractor |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |