- 3 year pump warranty
- Forks are 48 inches long and 21 inches apart
- Adjustable fork connecting rods
- 180° steering
- Overload bypass
- Rubber coated handle
- Reinforced forks - 11 Gauge
- Raised height: 6". Lowered height: 1-3/4"
- Entry and Exit Rollers
- 7" wide forks
- 6" polyurethane steering wheels
- Steel 1.70"load wheels
Wesco® 4-Way Manual Pallet Truck, 4000 lb. Capacity, 33"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,299.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-1/2 in |
| Width | 33 in |
| Height | 47 in |
| Lowered Height | 1-3/4 in |
| Raised Height | 6 in |
| Weight Capacity | 4000 lbs |
| Weight | 241 lbs |
| Fork Length | 48 in |
| Fork Width | 7 in |
| Distance Between Forks | 19 in |
| Fork Thickness | 3/16 in |
| Distance Across Forks | 33 in |
| Wheel Diameter | 6 - 1-3/4 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 273400 |
| Number of Wheels | (2) Drive/(2) Steer |
| Brand | Wesco |
| Type | 4 Way Entry Pallet Jack |
| Color | Red |
| Wheel Type | Solid |
| Load Wheel Material | Steel |
| Entry Rollers | No |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 1 Year |