Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217546

MPN #: PM5-2748-S

Vestil™ Pallet Truck with Steel Wheels, 5500 lb. Capacity, 27"W x 48"L Forks

Product Description
The full featured pallet truck is an economical way for one person to move heavy pallet loads without the use of a fork truck! Includes two (2) articulating steering wheels and two (2) front load rollers. The ergonomic design requires only seventy-five (75) pounds of pulling force when fully loaded. Steering wheels include bearing dust covers for added life. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. Reinforced triple-formed steel forks provide twice the strength of standard single-formed forks. The unit is equipped with internally mounted solid steel adjustable push rods. The spring loaded handle automatically returns to vertical position when not in use. Hydraulic pump design facilitates easy-access seal replacement. Chrome-plated hydraulic pump piston for long seal life

Features:
  • Ergonomic design requires only seventy-five (75) pounds of pulling force when fully loaded
  • Steering wheels include bearing dust covers for added life
  • Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit
  • Chrome-plated hydraulic pump piston for long seal life


PRICE
$930.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61 in
Width27 in
Height48 in
Lowered Height2-7/8 in
Raised Height7-3/4 in
Weight Capacity5500 lbs
Weight217 lbs
Distance Across Forks27 in
Fork Length48 in
Fork Width7 in

Product Details

Assembly RequiredYes
TypeHigh Capacity Pallet Jack
ColorRed
Wheel TypeSolid
Load Wheel MaterialSteel
MaterialSteel
OperationManual
Manufacturers Part NumberPM5-2748-S
Entry RollersYes
Handle StyleErgonomic Handle
Steer Wheel MaterialSteel
BrandVestil

Warranty

Warranty1 Year