Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217548

MPN #: PM5-2748-HB

Vestil™ Steel Pallet Truck with Brake, 5500 lb. Capacity, 27"W x 48"L Forks

Product Description
The pallet truck with hand brake option allows you to depress the hand brake to slow down or stop truck.

Features:
  • Ergonomic design requires only seventy-five (75) pounds of pulling force when fully loaded
  • Steering wheels include bearing dust covers for added life
  • Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit
  • Chrome-plated hydraulic pump piston for long seal life


PRICE
$766.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66 in
Width27 in
Height49 in
Lowered Height2-7/8 in
Raised Height7-3/4 in
Weight Capacity5500 lbs
Weight178 lbs
Distance Across Forks27 in
Fork Length48 in
Fork Width7 in

Product Details

Assembly RequiredNo
TypeHigh Capacity Pallet Jack
ColorYellow
Wheel Type2 Load, 2 Steer
Load Wheel MaterialPolyurethane
MaterialSteel
OperationManual
Manufacturers Part NumberPM5-2748-HB
Entry RollersYes
Handle StyleErgonomic Handle
Steer Wheel MaterialPoly-on Steel
BrandVestil

Warranty

Warranty1 Year