Features:
- Spring loaded handle
- Solid steel adjustable push rods
- Drop forged trunnion
- Polyurethane wheels with sealed bearings
Weights & Dimensions
| Length | 62 in |
| Width | 27 in |
| Height | 48 in |
| Lowered Height | 1-7/8 in |
| Raised Height | 7-3/4 in |
| Weight Capacity | 4000 lbs |
| Weight | 124 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 48 in |
| Fork Width | 27 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Duty Pallet Jack |
| Color | Blue |
| Wheel Type | Solid |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PM4-2748 |
| Handle Style | Standard Loop Handle |
| Steer Wheel Material | Polyurethane |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |