US Netting 4'x 9' In-Ground Post Mounted Safety Barrier Net Kit, Orange Net, Yellow Posts
Write a Review
|
Questions & Answers (0)
Product Description
Safety barrier net mounted on two posts that have the capabiilty of stopping a 13,500 lb forklift traveling 5 MPH. Great for in-plant safety barriers and loading dock safety barriers. Made in the USA.
PRICE
$3,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 ft |
| Height | 4 ft |
Product Details
| Type | Bollard Safety Net |
| Description | In-Ground Post Mounted Safety Barrier Net Kit |
| Color | Orange |
| Manufacturers Part Number | OHIG49-P |
| For Use With | Various |
| Brand | US Netting |