Rubbermaid Snap-On Wire Dust Mop Frame - 48" - Frame Only
Write a Review
|
Questions & Answers (0)
Product Description
Rubbermaid Snap-On Wire Dust Mop Frame - 48" - Frame Only
Metal head fits all Rubbermaid and Kut-A-Way Dust Mop Heads.
Metal head fits all Rubbermaid and Kut-A-Way Dust Mop Heads.
PRICE
$21.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 5 in |
Product Details
| Manufacturers Part Number | FGM257000000 |
| Type | Snap-On |
| Material | Metal |
| Brand | Rubbermaid |