- Durability: Twenty durable spring tines for easy thatch removal
- Usage: 40" tray holds up to 70 lbs. for added soil penetration
- Transport: Transport handle for easy raising and lowering of the tines
- Made in USA
Agri-Fab® 40" Tine Dethatcher, 40"L x 41"W x 41"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$139.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Dethatcher |
| Manufacturers Part Number | 45-0294 |
| Wheel Type | Semi-Pneumatic |
| Number of Tines | 20 |
| Color | Black |
| Brand | Agri-Fab |