Agri-Fab® Dethatcher Tine Kit, 12-3/8"L x 12-3/8"W x 12-3/4"H, Unfinished - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
The Agri-Fab® 68740 Replacement tines are genuine Agri-Fab replacement parts. The 68740 spring tine replacements pack are replacement spring tines that are used on the Agri-Fab 45-0295 and 45-0294 dethatchers.
PRICE
$154.00 Sold in packages of 20 / $7.70 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/8 in |
| Width | 12-3/8 in |
| Height | 12-3/4 in |
Product Details
| Type | Dethatcher Tine Kit |
| Color | Gray |
| Manufacturers Part Number | 68740 |
| Brand | Agri-Fab |