Features
- Complete grease pump system for 40 pounds of grease.
- Comes complete with pump follower plate cover, hose, "Z"-swivel and grease gun.
- For use with grease only.
Weights & Dimensions
| Length | 27-1/4 in |
| Width | 3-11/16 in |
| Height | 5-5/8 in |
| Weight | 24 lbs |
| Suction Tube Dimension | 19-1/2 in |
| Thread | 2 BSP (Male) in |
| Discharge Spout Diameter | 3/8 (Female) in |
| Diameter | 1-3/16 in |
Product Details
| Assembly Required | Yes |
| Power | Air |
| Type | Double Acting (Air Operated) |
| Pressure | 145 psi |
| Temperature Range | 40 to 140 °F |
| Style | 40 Lbs. Grease |
| Manufacturers Part Number | 12200 |
| Pump Type | Motor |
| Product Type | Pump |
| Brand | Action Pump |