Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB937067

MPN #: PP14

Action Pump Hand Operated Drum Pump PP14 - Piston Action - Polypropylene Body

Product Description
Ideal for Detergents, Antifreeze, Windscreen, mild acids, petroleum based media 8 ounce per stroke. Self priming vertical lift pump complete with 2" bung adapter for 15-55 gallon drums. Pump Body Material Polypropylene, Wetted Materials Polypropylene, Steel, Viton. Max. Temp. 122 Degrees F, Max. Viscosity 8000 SSU, Agency Compliance CE.

PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width4 in
Height3 in
Weight3 lbs
Suction Tube Dimension44 in
Thread2 NPT (Male) in
Discharge Spout Diameter3/4 in
Diameter1-1/4 in

Product Details

Assembly RequiredYes
PowerManual
TypePiston
Body MaterialPolypropylene
Stroke/Gpm/RevolutionStroke
Temperature Range40 to 140 °F
StyleFits 15, 30 & 55 Gal. Drums
MaterialPolypropylene
Wetted MaterialPolypropylene, Steel & Viton
Manufacturers Part NumberPP14
Pump TypePiston
Dispensing Rate8 oz. per Stroke
Dispensing Rate Per Stroke6 to 8 Oz. Per Stroke
Product TypePump
BrandAction Pump