Onken 40" Lube Oil Tank System Rack - G40R
Write a Review
|
Questions & Answers (0)
Product Description
The 40" rack is manufactured from heavy gauge steel and angle and powder coat finished for long life. This rack will accommodate 2-150 gallon tanks or 1-300 gallon tank.
PRICE
$455.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 40 in |
| Height | 18 in |
| Weight | 100 lbs |
Product Details
| Assembly Required | No |
| Color | Blue |
| For Use With | G150N, G300N |
| Style | Automotive |
| Material | Mild Steel |
| Package Quantity | 1 |
| Description | Lube Oil Tank System Rack |
| Manufacturers Part Number | G40R |
| Brand | Onken |