JohnDow Industries 27-Gallon Self-Evacuating oil drain is a top of the line professional oil drain designed and built with superior quality and performance in mind. This oil drain is complete with molded pockets for cap style filter wrenches and built in site gauge for easy to read fluid levels. Also the oil drain includes 16" deep drawn funnel complete with removable expanded metal screen to keep tools, drain plugs, and other debris from entering the drain body. The oil drain is designed for air evacuation
Features:- Self evacuating with shop air
- "Auto-Check Technology" eliminates oil shower risk and makes emptying automatic
- 6' discharge hose with "non-drip" spout
- 360 degree swivel funnel
- 27-gallon poly tank
- 16" deep-drawn offset steel funnel with expanded metal screen
- Positive height adjustment from 45" to 70"
- Handle on all four sides for easy maneuverability
- Heavy-duty 4" swivel casters provide stability and mobility
- 440 sq.in. of tool pocket space for "cap-style" filter wrenches and tools