The 150 gallon single wall tank is manufactured from 12 gauge steel and powder coated to prevent chips and corrosion to provide a long service life. The tanks are UL142 rated for flammable liquids and come standard with channels on the bottom for placing directly on the floor. The tanks come with all fittings shown and can be fitted with pumps via the 2" threaded fitting in the top. For a more economical set up, the tanks can be paired with our tank racks so oil can be gravity fed from the 1" port in the front of the tank using a customer supplied valve. *Consult local fire codes regarding oil storage before purchasing
Onken 150 Gallon Single Wall Lube Oil Tank System - G150N
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,099.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 32 in |
| Height | 56 in |
| Weight | 350 lbs |
Product Details
| Assembly Required | No |
| Type | New Oil |
| Color | Blue |
| Style | Automotive |
| Capacity | 150 gal |
| Material | Mild Steel |
| Fill Hole Size | 2" |
| Description | Single Wall Lube Oil Tank System |
| Package Quantity | 1 |
| Manufacturers Part Number | G150N |
| Brand | Onken |
Compliance & Certifications
| UL Certification | UL142 |