Facom 2187C.VSE 40 Piece 1000V VSE
Write a Review
|
Questions & Answers (0)
Product Description
Supplied in leather case.
Contains: 10 Sockets and Accessories, 9 Wrenches, 6 Pliers, 10 Screwdrivers and 6 Misc. Tools.
Weight: 19.6 lbs
Contains: 10 Sockets and Accessories, 9 Wrenches, 6 Pliers, 10 Screwdrivers and 6 Misc. Tools.
Weight: 19.6 lbs
PRICE
$2,049.00
1
1
Free Shipping Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18.7 |
| Drive Size | 1/4 in |
Product Details
| Type | VSE Set |
| Number of Pieces | 40 |
| Package Quantity | 1 |
| Description | VSE Set |
| Manufacturers Part Number | 2187C.VSE |
| Brand | Facom |