Flextur Weld Gun Holder, 5-1/4"L x 1-3/4"W x 5-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Weld Gun Holder for use on Flextur Welding Tables to keep your welding gun close at hand. Easily place the tool holder anywhere on the top of the table for maximum efficiency. American Made in Dalton, Ohio U.S.A.
PRICE
$82.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 |
| Width | 1-3/4 in |
| Height | 5-1/4 in |
| Weight | 1 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | 78908905 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |