Park Sentry® Round Black Kit W/3 Black Panels & One Set Of 98"Yellow Reflective Locking Straps
Write a Review
|
Questions & Answers (0)
Product Description
Park Sentry cushions the impact of collision damage; wrapping columns and walls in a highly visible, energy absorbing material that withstands repeated impact and returns to shape again and again.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 40 in |
| Weight | 12 lbs |
| Column Size | 24 in |
Product Details
| Type | Column Wrap |
| Color | Black |
| Series | Park Sentry® |
| For Use With | Parking Garage Columns - Round |
| Opening | 24" Dia. Round |
| Includes | Strap Lock Buckle Straps |
| Material | ARPRO® |
| Description | Park Sentry® Column Protector with Reflective Locking Straps |
| Package Quantity | 1 |
| Manufacturers Part Number | PSR-B-KIT-SL |
| Shape | Round |
| Brand | Sentry |