Ideal Shield® Square Column Wrap, HDPE, Red, 11"L x 11"W x 60"H
|
Questions & Answers (0)
Product Description
Ideal Shield's Column Wraps prevent costly damage and reduce maintenance. Made of 1/5" thick high-density polyethylene thermoplastic (HDPE). Never paint again! No hardware or adhesives are required to install. Ideal Shield's column wraps are a cost-effective solution to expensive stainless steel and diamond plate options.
PRICE
$149.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 60 in |
| Thickness | 1/5 in |
| Column Size | 10 in |
Product Details
| Type | Column Wrap |
| Material | HDPE |
| Description | Square Column Wrap |
| Color | Red |
| Manufacturers Part Number | GHCW- SQ-RD-11-60 |
| For Use With | 10" Square Columns |
| Shape | Square |
| Brand | Ideal Shield |