- 21" HydroJet EZ Glide Industrial Grade Stainless Steel Surface Cleaner
- 304 stainless steel greaseable dual bearing with precision ground tungsten stem and seat
- Heavy duty 304 stainless steel deck
- Machined aluminum dual nozzle spray bar
- Two-piece stainless steel handle
- 3" non-marking castors
- High temp trigger gun
- Ratings: 4000 PSI / 194 degrees
Veloci Performance Products HydroJet 21" Stainless Steel Surface Cleaner, 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,349.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 3/8 QC in |
Product Details
| Type | Surface Cleaner |
| Material | Stainless Steel/Aluminum |
| Color | Silver |
| Series | HydroJet |
| Manufacturers Part Number | 22.2001 |
| PSI | 4000 psi |
| Max Temperature | 194°F °F |
| Max PSI | 4000 psi |
| Brand | Veloci Performance Products |