Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2305154

MPN #: PICOGLF40W12120240VS

AIMS 4000 Watt Pure Sine Inverter Charger 12Vdc/120Vac Input & 120/240Vac, PICOGLF40W12120240VS

Product Description
AIMS 4000 Watt Pure Sine Inverter Charger 12Vdc/120Vac Input & 120/240Vac

Combine this solar inverter charger with a deep-cycle battery bank for off-grid, mobile and emergency backup power. The most popular feature of this unit is the direct connect terminal block, which allows a 300 percent surge capacity for up to 20 seconds. When using the terminal block, this inverter peaks at 12000 watts with the power to run many tools and appliances with a startup surges, such as a refrigerators, freezers, microwaves and blow dryers.

Output Specifications:
  • Continuous output power: 4000 Watt
  • Surge rating: 12,000 Watt (20 seconds)
  • Output: 120/240 VAC
  • Output waveform: pure sine/same as input (bypass mode)
  • Nominal efficiency: >88% (peak)
  • Line mode efficiency: >95%
  • Output frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
  • Typical transfer time: 10ms (Max)
  • THD: < 10% DC


  • Input Specifications:
    • Nominal input voltage: 12.0 VDC
    • Minimum start voltage: 10.0 VDC
    • Low battery alarm: 10.5 VDC-11.0 VDC
    • Low battery trip: 10.0 VDc-10.5 VDC
    • High voltage alarm: 16.0 VDC
    • Low battery voltage restart: 15.5 VDC
    • Idle consumption: 50 watts
    • Power saver mode idle consumption: 21 watts


    • Charger Specifications:
      • Output voltage: depends on battery type
      • Charger rate: 115A
      • Over charge protection shutdown: 15.7 V
      • Selectable charge setting based on battery type
      • Adjustable charge current off- 20%-100%
      • Four stage smart charger


      • Transfer Switch Specifications
        • 40 amp automatic transfer switch10 ms (max)


        • DImensions:
          • Unit size: L x W x H: 31.5" x 8.75" x 7.25"
          • Shipping size: L x W x H: 35.5" x 14.50" x 13.50"
          • Unit weight: 75 lbs
          • Shipping weight: 87 lbs.


PRICE
$1,869.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width8-3/4 in
Height7-1/4 in
Weight75 lbs

Product Details

Continuous Output Power4000 W
No Load Current50 Watts A
Suggested Add OnREMOTELF, PICGLFBATS
Internal Fuse ProtectionYes
Surge Watts12000 W
DC Amps333.3 A
Description4000 Watt Pure Sine Inverter Charger 12Vdc/120Vac Input & 120/240Vac
Manufacturers Part NumberPICOGLF40W12120240VS
Output Voltage120/240 VAC V
Outlet Socket TypeHardwire Only
DC Input Voltage10-16 VDC
AC Amps33.3 (120) 16.6 (240) A
BrandAIMS Power