Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789582

MPN #: PICOGLF40W12V120V

AIMS Power 4000 Watt Pure Sine Inverter Charger, PICOGLF40W12V120V

Product Description
The 4000 watt 12 volt low frequency AIMS Power inverter charger transforms DC (direct current) power, stored by batteries, into AC (alternating current) electricity that can be used to run your various tools and appliances. This inverter also has a built in AC-to-DC battery converter charger, which allows users to recharge their battery bank from an AC source such as a fuel-powered generator, shore power or a regular outlet at home. The built in battery charger features a seven type battery selector and 3 stage charging, for safely and effectively charging your battery source. Use this product for renewable solar, off-grid, mobile and emergency backup power applications anywhere that uses 110 or 120 volts of alternating current. This inverter is ideal for use in an RV as well, allowing you to shut off your noisy generator while dry camping but still be able to enjoy all of the amenities of home.

Features:
  • 4000 watt low frequency inverter
  • 12000 watt surge for 20 seconds 300% surge capability
  • Battery Priority Selector
  • Terminal Block
  • GFCI outlet
  • Marine Coated and Protected
  • Multi Stage Smart charger 100 Amp
  • remote panel available
  • auto frequency
  • 10msec typical transfer time
  • optional 25W power save mode
  • 7 battery type settings for charger


Inverter Output Specifications:
  • Continuous Output Power: 4000 Watts
  • Surge Rating: 12000 Watts (20 Seconds)
  • Output Waveform: Pure Sine/Same as input (Bypass Mode)
  • Nominal Efficiency: >88% (Peak)
  • Line Mode Efficiency: >95%
  • Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
  • Typical Transfer Time: 10ms (Max)
  • THD: < 10% DC


Input Specifications:
  • Nominal Input Voltage: 12.0Vdc
  • Minimum Start Voltage: 10.0Vdc
  • Low Battery Alarm: 10.5Vdc-11.0Vdc
  • Low battery Trip: 10.0Vdc-10.5Vdc
  • High Voltage Alarm: 16.0Vdc
  • Low battery Voltage Restart: 15.5Vdc
  • Idle Consumption: <3.47 amps DC
  • Power Saver Mode Idle Consumption: <0.53 amps DC


Charger Specifications:
  • Output voltage: Depends on battery Type
  • Charger Rate: 100A
  • Over Charge Protection Shutdown 15.7V
  • Selectable Charge setting based on battery type
  • Adjustable charge current off-20%-100%
  • Four Stage Smart Charger


Transfer Switch Specifications:
  • 40 amp automatic transfer switch
  • 10 ms (max)


Dimensions
  • Unit Weight: 77 lbs.
  • Unit Size L x W x H: 23.5 x 8.5 x 7.0 inches
  • Shipping Weight: 82 lbs.
  • Shipping L x W x H 30.5 x 14.5 x 13.75inches


PRICE
$1,429.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23.5 in
Width8.59 in
Height7.05 in
Weight69 lbs

Product Details

Continuous Output Power4000 W
No Load CurrentIdle Consumption: <3.47A DC, Power Saver Mode Idle Consumption: <0.53A DC A
Internal Fuse ProtectionNo
Surge Watts12000 W
Manufacturers Part NumberPICOGLF40W12V120V
Output Voltage120 VAC V
Outlet Socket TypeDirect Wire Terminal Block
DC Input Voltage12 VDC
BrandAIMS Power