Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3144874

MPN #: PICOGLF3K12050BY

AIMS Power™ Pure Sine Inverter Charger w/ 50A Bypass, 3000 Watt, 120VAC, 250 Amp

Product Description
The ETL listed to UL 458 standards AIMS 3000 watt pure sine inverter charger has surpassed the ETL requirements and includes a 2 year warranty. This inverter is a combination of an inverter, battery charger and AC auto-transfer switch into one complete system with a peak DC and AC conversion efficiency of 92%. It is unique as the inverter will bypass 50 amps 120V or 240V and outputs 120, ideal for RVs, work trucks, food trucks and boats. It is packed with unique features and it is one of the most advanced inverter chargers on the market today. This inverter also features power factor corrected, sophisticated multi-stage charging and pure sine wave output with unprecedentedly high surge capability to meet demanding power needs of inductive loads without endangering the equipment.

The powerful battery charger is capable of 12 volts at 100 amps, and with power factor corrected, it uses 20-30% less energy from AC input than a standard charger, avoiding nuisance breaker trips or generator overloads. In response to the increasing demand of more advance battery charging, this model is equipped with Battery Temperature Sensing for increased charging precision. The overloads capacity is 300% of continuous output for up to 20 seconds to reliably support tools and equipment longer.

The transformers have been consistently improved for years to achieve the best balance of conversion efficiency, idle consumption and minimum THD. The idle consumption of the line is ultra-low, roughly 1.5% of its rated power. The AC battery priority switch and auto generator start functionally making it ideal to work in either backup power or renewable energy applications.

In AC priority mode, when utility AC power cuts off, the transfer relay is de-energized and the load is automatically transferred to the inverter output. Once the qualified AC utility is restored, the relay is energized and the load is automatically transferred to AC utility. When customized to battery priority mode via the DIP switch, the inverter will extract power from external power sources in renewable energy systems and a minimal cycle of the battery will be required. With the availability of the auto generator start, an electrical generator can be integrated into the system as a backup and started when the battery voltage goes low.

Features:
  • Listed to UL 458 Standards
  • Bypasses 50 amps 120V or 240V and outputs 120V
  • 2 year warranty
  • 3000 watt low frequency inverter
  • 9000 watt surge for 20 seconds -3x surge capability
  • Battery priority selector
  • AC direct connect terminal block
  • GFCI – 20 amps
  • Marine coated and protected
  • Multi stage smart charger 100 amps
  • Remote panel available
  • Auto gen start
  • Auto frequency
  • 10msec typical transfer time
  • 7 battery type settings for charger including lithium


PRICE
$1,409.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/4 in
Width11 in
Height7 in
Weight58 lbs

Product Details

No Load Current0.45 A
Continuous Output Power3000 W
Internal Fuse ProtectionYes
Surge Watts9000 W
DC Amps250 A
DescriptionPure Sine Inverter Charger
Manufacturers Part NumberPICOGLF3K12050BY
Output Voltage120/240 V
Outlet Socket TypeDual GFCI & AC Direct Connect Terminal
DC Input Voltage10-16 VDC
BrandAIMS Power