ALC 40005 250 Lbs. Portable Pressure Blaster, Steel
Write a Review
|
Questions & Answers (0)
Product Description
ALC 40005 250 lb. Portable Pressure Blaster, Steel
The ALC 40005 250lb Portable Pressure Blaster is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. It features a 25' heavy duty Goodyear blast hose designed for long life and maneuverability, durable wheels and handles to allow for easy transport, and a heavy duty steel deadman shutoff handle for longevity and safety. It has a manual pull up tank closure, adjustable abrasive flow valve and a pressure relief valve. Includes two 1/8" nozzles, three 5/32" nozzles, a blast hood with bump cap and a moisture separator. Requires between 7 CFM @ 80 psi to 125 CFM @ 80 psi depending on the size nozzle used and operates between 80 psi and 125 psi. The tank is ASME certified.
The ALC 40005 250lb Portable Pressure Blaster is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. It features a 25' heavy duty Goodyear blast hose designed for long life and maneuverability, durable wheels and handles to allow for easy transport, and a heavy duty steel deadman shutoff handle for longevity and safety. It has a manual pull up tank closure, adjustable abrasive flow valve and a pressure relief valve. Includes two 1/8" nozzles, three 5/32" nozzles, a blast hood with bump cap and a moisture separator. Requires between 7 CFM @ 80 psi to 125 CFM @ 80 psi depending on the size nozzle used and operates between 80 psi and 125 psi. The tank is ASME certified.
PRICE
$2,469.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 17 in |
| Height | 47 in |
| Weight Capacity | 250 lbs |
| Weight | 132 lbs |
Product Details
| Type | Deadman Blaster |
| CFM | 7-125 CFM |
| Color | Red |
| Capacity | 16.07 gal |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 40005 |
| PSI | 80-125 psi |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |