Lens Cleaning Towelette Box / Latex Glove Box Rack 6.75"H x 6.25"W x 4.25"D
Rack'Em Racks 4017 Lens Cleaning Towelette or Disposable Glove Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 6-1/4 in |
| Height | 6-3/4 in |
Product Details
| Type | Dispenser |
| Material | Wire Rack |
| Package Quantity | 1 |
| Description | Lens Cleaning Dispenser |
| Color | White |
| Manufacturers Part Number | 4017 |
| Brand | Horizon Manufacturing |