Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2352328

MPN #: S-447

Milton 447 Valve Fishing Tool

Product Description
Valve fishing tool is designed to align or seal valve stem through rim hole. Handle offers same features as Milton #446. Overall length: 8 1/4". Valve attachment head diameter measures: 7/16". Simply thread valve onto the end of the valve fishing tool and pull through wheel rim hole.

PRICE
$5.80

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Weight0.1 lbs

Product Details

Manufacturers Part NumberS-447
DescriptionValve Tool
BrandMilton