Heavy duty CFM metal vane anemometer for measuring temperature up to 175°F (80°C) and airspeed to 6890 ft/min.
Includes:
- 9v battery
- Protective rubber holster with stand
- Hard carrying case
- Metal vane sensor with 3.9 ft (120 cm) cable
Weights & Dimensions
| Length | 7 in |
| Width | 1.3 in |
| Height | 2.9 in |
Product Details
| Digital | Yes |
| Package Includes | 407113, Vane, 9V Battery, Holster, |
| Color | Blue |
| Power Source | 9V Battery |
| Mounting Location | None |
| Display Type | LCD |
| Description | Heavy Duty Cfm Metal Vane Anemometer |
| Manufacturers Part Number | 407113 |
| Waterproof | No |
| Sensor Type | Vane |
| Brand | Extech |