Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642076

MPN #: AN100-NIST

Extech AN100-NIST CFM/CMM Mini Thermo-Anemometer, Green/Orange, 1.3"W NIST Certified

Product Description
Extech AN100-NIST CFM/CMM Mini Thermo-Anemometer, Green/Orange, 1.3"W NIST Certified

CFM/CMM Thermo-Anemometer can simultaneously display of air flow or air velocity plus ambient temperature. Easy to set area dimensions (cm2) are stored in the meter's internal memory for the next power on.

Features:
  • 20 point average for air flow and 3% velocity accuracy via low friction 2.83 In. D (72 mm) ball bearing vane wheel on 3.9 ft (120 cm) cable
  • Comes complete with 9v battery, protective rubber holster, case and NIST Certificate
PRICE
$385.95

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width1.3 in
Height2.9 in

Product Details

DigitalYes
Package IncludesAn100, Vane Sensor, 9V Battery, Rubber Holster, Carrying Case
ColorGreen/Orange
Power Source9V Battery
Mounting LocationNone
Display TypeLCD
DescriptionCfm/Cmm Mini Thermo-Anemometer
Manufacturers Part NumberAN100-NIST
WaterproofNo
Sensor TypeVane
BrandExtech