Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641883

MPN #: SDL300

Extech SDL300 Metal Vane Thermo-Anemometer/Datalogger, Green/Orange, Vane Sensor, 7.2"L

Product Description
Extech SDL300 Metal Vane Thermo-Anemometer/Datalogger, Green/Orange, Vane Sensor, 7.2"L

Thermo-anemometer with metal vane that withstands temperatures to 158°F (70°C) and air velocity to 6900 ft/min. Records data on an SD card in excel® format for easy transfer to a PC for analysis.

Complete with:
  • 6 x AA batteries
  • SD card
  • Metal vane sensor with 3.9 ft (120 cm) cable
  • Hard carrying case
PRICE
$729.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.2 in
Width1.9 in
Height2.9 in

Product Details

DigitalYes
Package IncludesSdl300, 6X Aa Batteries, Sd Card, Metal Vane Sensor, Hard Carrying Case
ColorGreen/Orange
Mounting LocationNone
Display TypeLCD
DescriptionMetal Vane Thermo-Anemometer/Datalogger
Manufacturers Part NumberSDL300
WaterproofNo
BrandExtech
Sensor TypeVane