Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642149

MPN #: 45170

Extech 45170 Hygro-Thermo-Anemometer-Light Meter, Digital, 6.1"L

Product Description
Extech 45170 Hygro-Thermo-Anemometer-Light Meter, Digital, 6.1"L

4-in-1 meter measures humidity, temperature, air velocity and light. Dual LCD simultaneously displays temperature and air velocity or relative humidity. High temperature air or surface measurements can be made using the built-in type K input.

Complete with:
  • Built-in humidity sensor
  • Light sensor and vane wheel
  • Wrist strap
  • 9v battery
PRICE
$289.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.1 in
Width2.4 in
Weight0.3
Thickness1.3 in

Product Details

Power Source9 V Battery
IncludesNot Featured
DescriptionHygro-Thermo-Anemometer-Light Meter
Display FormatDigital
Manufacturers Part Number45170
For Use WithType K
Batteries IncludedYes
BrandExtech