Complete with:
- Pin moisture probe
- 9V battery
- Limited NIST Cert
- Case
Weights & Dimensions
| Width | 2-13/16 in |
| Height | 1-1/2 in |
| Weight | 0.5 lbs |
| Probe Length | 0 in |
Product Details
| Battery Type | 9 V |
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Replaceable Sensor Tips | Yes |
| Adjustable Sensitivity | No |
| Response Time | 0.8 |
| Rechargeable | No |
| Description | Pinless Moisture Psychrometer & Ir |
| Package Quantity | 1 |
| Manufacturers Part Number | MO290-NISTL |
| Batteries | 9V |
| Case Included | Yes |
| Detector/Tester Type | Moisture |
| Charger Included | No |
| Brand | Extech |