Extech 407123 Heavy Duty Hot Wire Thermo-Anemometer, Black/ Blue, Probe Sensor, 7"L
Write a Review
|
Questions & Answers (0)
Product Description
Extech 407123 Heavy Duty Hot Wire Thermo-Anemometer, Black/ Blue, Probe Sensor, 7"L
Heavy duty hot wire thermo-anemometer with telescoping probe is designed to fit into small openings. Complete with telescoping probe with cable, six AAA batteries and protective holster. Note: AC adapter not available for this model.
Heavy duty hot wire thermo-anemometer with telescoping probe is designed to fit into small openings. Complete with telescoping probe with cable, six AAA batteries and protective holster. Note: AC adapter not available for this model.
PRICE
$649.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 1.3 in |
| Height | 2.9 in |
Product Details
| Digital | Yes |
| Package Includes | 407123, 6X Aja Batteries, Holster, Probe |
| Color | Black/ Blue |
| Power Source | 6X Aja Batteries |
| Mounting Location | None |
| Display Type | LCD |
| Description | Heavy Duty Hot Wire Thermo-Anemometer |
| Manufacturers Part Number | 407123 |
| Waterproof | No |
| Sensor Type | Probe |
| Brand | Extech |