Triplett Sound Level Meter with Calibrator Kit, 35 to 130dB
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett SLM400-KIT Sound Level Meter with Calibrator Kit can be used to test and verify sound levels for worker safety (OSHA), community noise ordinances, night clubs/concerts, airports, mines, athletic events, construction sites, vehicle testing, wind farms, new product noise reduction, and other applications. The Sound Level Meter meets IEC 61672-1 type 2, ANSI S1.4 Type 2 with ±1.5dB accuracy. It features a 35 to 130dB range plus A and C weighting with selectable fast/slow response time. The calibrator fits 1/2" diameter microphones and has selectable 94dB and 114dB output with ±0.5dB accuracy. Calibrator output frequency is ±4%@1kHz. The kit includes Type2 Sound Level Meter with 9V battery and windscreen plus Sound Level Calibrator with 9V battery, and hard carrying case.
PRICE
$469.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/8 in |
| Height | 1 in |
Product Details
| Battery Type | 9 V |
| Type | Sound Level Meter |
| Package Quantity | 1 |
| Description | Sound Level Meter with Calibrator Kit, 35 to 130dB |
| Manufacturers Part Number | SLM400-Kit |
| Case Included | No |
| Batteries | 9V |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |