Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642111

MPN #: DO600

Extech DO600 Waterproof ExStik® II Dissolved Oxygen Meter, Wide-Band Sensor

Product Description
Extech DO600 Waterproof ExStik® II Dissolved Oxygen Meter, Wide-Band Sensor

Oxygen level displayed as % saturation from 0 to 200.0% or concentration from 0 to 20.00ppm (mg/L). Adjustable altitude compensation (0 to 20,000 ft. in 1,000 ft. increments). Adjustable salinity compensation from 0 to 50ppt. Analog bargraph indicates trends. Memory stores up to 25 data sets with do and temperature reading. Self calibration on power up, data hold, auto power off and low battery indicator. Waterproof to PIP57.

Features:
  • Electrode
  • Protective sensor cap
  • Spare membrane cap
  • Electrolyte
  • Four 3 V CR-2032 batteries
  • 48 In. neck strap
PRICE
$389.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDO600
Package IncludesDo600, Electrode, Cap, Cr-2032 Battery, Neckstrap.
DescriptionWaterproof Exstik® Ii Dissolved Oxygen Meter
BrandExtech
Sensor TypeWide-Band