Mini thermo-anemometer fits in your pocket for easy transport and access to your device. Folds into handle to protect vane, as well as extends out of the handle up to 9 in.
Includes:
- CR2032 lithium battery
- Lanyard
Weights & Dimensions
| Length | 5.25 in |
| Width | 0.75 in |
| Height | 2.75 in |
Product Details
| Digital | Yes |
| Package Includes | 45156, Lanyard, Cr2023 Battery |
| Color | Orange/ Green |
| Power Source | Cr2023 Battery |
| Mounting Location | None |
| Display Type | LCD |
| Description | Mini Thermo-Anemometer |
| Manufacturers Part Number | 45118 |
| Waterproof | Yes |
| Sensor Type | Vane |
| Brand | Extech |