Range Hoods & Accessories
Brand
Voltage
Length
Material
Width
Height
Color
Price
Related Products
Waring WW180 - Belgian Waffle Maker, Single, Rotary, 120V Features Produces up to 35 Belgian waffles (1-1/4 inch thick) per hour Heavy-duty commercial construction for durability Rotary feature for even baking and browning Triple-coated nonstick plates allow for easy removal of waffles and quick cleanup Heating elements are embedded into plates for precise temperature control and even heat distribution, for a consistent golden-brown result Power ON and Ready-to-Bake LED indicators Ready lights and audio beep signal when the unit is ready to cook and when the waffle is ready to serve ...
Sneeze guard for use with Benchmark USA 62010 roller grill. Clear plastic provides clear and appetizing view of products. Easy installation and a necessary sanitary and hygienic addition to your operation. Contact us with any questions about sneeze guard and Hotdog machine fitment combinations. Price is for the sneeze guard ONLY. Sneeze guards provide food safety while maintaining clear visibitilty. The use of an acrylic shield complies with health codes (verify your local requirements) and helps protect the food from contaminatnts and foreign matter. DO NOT use Ammonia glass cleaners, or ...
This 0.9 cu. ft. countertop microwave by Danby® is economical and practical. Available in black, white, or stainless-steel, this stylish model fits in effortlessly with your room's existing décor. Danby® microwaves are well suited for dorm rooms, offices, cottages, or s. With 900 watts of power, this model has six convenient auto cook options: popcorn, potato, pizza, frozen vegetables, beverage, and dinner plate. The one-touch auto defrost option simplifies your cooking needs, and the express cook buttons provide 1-6 minutes of cooking time. In addition, the child/control lock-out option ...
Highest wattage units in drop-in and countertop styles. Designed for large volume and heavy-duty usage. 100 power settings for precise cooking control. Controlled high-end temperature for saute, stir fry, stock pot and sauce pot applications. Sensitive low-end control for cooking delicate sauces, creams, and chocolates. Continuous duty induction circuitry for non-stop cooking. Efficiencies of 92+% versus 35% for a gas stove. Double oversized fans for longer life. Digital Display Easy to clean - no knobs to collect food Helps prevent accidental temperature changes. "HOT" warning display ...
Features Durable mirror-finish chrome-plated steel construction Two extra-wide and extra-long 1-3/8 inch slots Self-centering bread rack for thinnest sliced breads Great for bagels and thickly sliced bread Easy Touch™ control and LED indicators: Defrost, Reheat and Cancel Rotary dial browning level control Quick-clean pull-out crumb tray Limited One Year Warranty