Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lakeside

Model # :WBB276106

MPN #: 2060

Induction Creation Express - 1 Cooktop - Red

Product Description
Lakeside® Induction Creation Express - 1 Cooktop

Perfect for any indoor location.Attractive, durable and practical design.Top is heat resistant stainless steel.Exterior is durable laminate, available in attractive finishes.Interior is easy to clean and sanitize stainless steel.Stainless steel interior shelf provides convenient storage for ingredients and supplies. Induction stove features state-of-the-art cooking that is energy efficient, safe and has no flame or heat on the cooking surface. Optional sneeze guard and demonstration mirror available. 5" (127 mm) No-Mark cushion tread casters.

PRICE
$15,549.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width22 in
Height35-1/2 in
Inside Length13 in
Interior Width18-1/4 in

Product Details

ColorRed
Manufacturers Part Number2060
Wheel TypeAll Swivel, 2 w/ Brake
BrandLakeside