Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Danby

Model # :WBB3133783

MPN #: DBMW0921BBB

Danby® Countertop Microwave, 900 Watts, 0.9 Cu.Ft. Capacity, Black

Product Description
This 0.9 cu. ft. countertop microwave by Danby® is economical and practical. Available in black, white, or stainless-steel, this stylish model fits in effortlessly with your room's existing décor. Danby® microwaves are well suited for dorm rooms, offices, cottages, or s. With 900 watts of power, this model has six convenient auto cook options: popcorn, potato, pizza, frozen vegetables, beverage, and dinner plate. The one-touch auto defrost option simplifies your cooking needs, and the express cook buttons provide 1-6 minutes of cooking time. In addition, the child/control lock-out option guarantees a safe environment for your child.

Features:
  • 0.9 cu. ft. capacity, 900 watts 10 power levels
  • 6 convenient auto cook options: popcorn, potato, pizza, frozen vegetables, beverage, dinner plate
  • Express cook buttons: 1–6 minutes
  • Add 30 seconds: add additional cooking time by 30 second
  • Auto defrost options: defrost by time or weight
  • Time cook: cook by desired cook time
  • Child/control lock out option: lock the control panel by pressing STOP for 3 seconds
  • 10" glass turntable
  • Cord length: 41"
  • 12-month warranty on parts and labor with carry-in service


PROMOTIONAL PRICE
$127.00

was $169.95
Save $42.95 (25%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/9 in
Depth15 in
Height11-3/5 in
Compartment Width12-3/8 in
Compartment Depth13-11/16 in
Compartment Height8-11/16 in
Weight27 lbs
Interior Height8-3/4 in
Cord Length3-1/4 ft

Product Details

PlugNEMA 5-15P
InteriorStainless Steel
Body MaterialMetal
LightYes
MaterialMetal
Manufacturers Part NumberDBMW0921BBB
Timer99 Minutes, 99 Seconds
BrandDanby
TypeCounter top
DigitalYes
ColorBlack
Handle TypePush Button
Cabinet MaterialStainless Steel
Capacity0.9 ft³
Door MaterialMetal
Voltage115 V
Watts900 W
Control TypeKeypad

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus