Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2017890

MPN #: WW180X

Waring WW180X - Belgian Waffle Maker, Single, Rotary, 120V

Product Description
Waring WW180 - Belgian Waffle Maker, Single, Rotary, 120V

Features
  • Produces up to 35 Belgian waffles (1-1/4 inch thick) per hour
  • Heavy-duty commercial construction for durability
  • Rotary feature for even baking and browning
  • Triple-coated nonstick plates allow for easy removal of waffles and quick cleanup
  • Heating elements are embedded into plates for precise temperature control and even heat distribution, for a consistent golden-brown result
  • Power ON and Ready-to-Bake LED indicators
  • Ready lights and audio beep signal when the unit is ready to cook and when the waffle is ready to serve
  • Adjustable temperature control allows you to handle the thinnest and thickest waffle batters
  • Heavy-duty die-cast housing is durable and easy to clean
  • Removable, dishwasher-safe drip tray makes cleanup quick and easyLimited One Year Warranty
PRICE
$739.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/4 in
Depth20 in
Height9-1/4 in
Weight15.4 lbs

Product Details

TypeSingle
Hertz50/60 Hz
Amperage2.2 A
Voltage120 V
Watts1200 W
DescriptionBelgian Waffle Maker
Manufacturers Part NumberWW180X
BrandWaring

Compliance & Certifications

CertificationscULus, NSF