Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
USG

Model # :WBB1627287

MPN #: 76975

USG 76975 Eclipse™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 24" x 24", 12/Pack

Product Description
USG Eclipse™ClimaPlus™#76975, 2'x2'x3/4", Fineline Edge with Bevel

Eclipse ClimaPlus acoustical ceiling tiles are long-lasting, fine-textured acoustical tiles that resist sagging. They are manufactured using a unique process that maximizes sound and anti-sag performance, producing high sound absorption and sound blocking properties. High light reflectance values translate to fewer light fixtures, lower energy costs, and reduced eyestrain. These tiles also feature Superior Performance which means they contain a proprietary broad spectrum antimicrobial standard formulation that inhibits and retards the growth of mold and mildew.
  • Eclipse ClimaPlus tiles absorb and block sound for high total sound control
  • Easily installed in a suspended grid panel
  • Class A fire rating
  • Noise reduction coefficient 70
  • High light reflectance properties
  • Antimicrobial
  • Sag-resistance properties
  • Easily maintained with a soft brush or vacuum
  • For use with 9/16" wide grid
  • 12/Case
PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Weight4 lbs
Thickness3/4 in

Product Details

NRC0.70
CAC35
ColorWhite
Percent Recycled Content76
PatternNon-directional
Edge TypeFLB (Fineline Edge with Bevel)
Light Reflection0.86
MaterialMineral Fiber
Package Quantity12
Manufacturers Part Number76975
Mounting StyleSuspended
BrandUSG

Warranty

Warranty1 Year - Individual Product, 30 Year Warranty W/Donn Brand Suspension Systems