Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230645

MPN #: JT9-414227

Jet JT9-414227 CS-315 315MM Ferrous Manual Cold Saw, 2 HP

Product Description

JET Coldsaws deliver clean, burr-free cuts and offer machine shop and fabrication professionals a list of features and standard design characteristics that youÆve come to expect from JET. All backed by the industry leading full service Two Year Warranty

Features:
  • Miter up to 135 degrees
  • Heavy duty cast iron frame base with a cast saw head.
  • Long actuating handle giving the operator a lot of leverage
  • Clamping system operation is conducted with an cam-handle for quick release.
  • Integral coolant system


PRICE
$3,999.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Round at 45°S: 3-1/2 T: 3-1/2 in
Max Vise Opening4-3/4 in
Blade Thickness2 mm
Rectangle at 45°S:2-1/5 X 2-3/5 T: 2-1/5 X 2-3/5 in
Cutting Capacity3-3/8IN in
Rectangle at 90°S: 4 X 3-1/5 T: 4 X 3-1/5 in
Blade Diameter315mm in
Square at 90°S: 3-1/5 X 3-1/5 T: 3-1/5 X 3-1/5 in
Round at 90°S: 3-1/2 T: 3-1/2 in

Product Details

TypeManual
Blade Speed52/104 SFPM
StyleFerrous
Motor Voltage230V V
Phase3
Manufacturers Part NumberJT9-414227
Motor Horsepower2 HP HP
BrandJET

Warranty

Warranty2 yr