Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055501

MPN #: BA9-1002450

Baileigh Industrial Circular Coldsaw, 2.5 HP, Single Phase, 220V, CS-315EU

Product Description
Why is the manual CS-315EU our best-selling industrial cold saw? Because we designed it to make reliably perfect, mill-like cuts for many years—at a price that won't break the bank.
  • Accepts a 12.5" blade (included).
  • 3.5" round tube capacity at 90°.
  • Miters 45° to the left and right.
  • Spins at 52 rpm to cut through solids, tubing, or pipe.
  • Perfect for cutting mild steel, but can handle other material with the proper blade.
  • Strong 2.5 hp motor coupled with a direct-drive gearbox, lets the blade cut the material chatter-free, increasing blade life.
  • Runs on 220-volt 1-phase 60Hz power.
  • Operate this manual saw by gradually pulling the blade head into the material and controlling it with your own strength.
  • European-style vise has a taper lock system for fast clamping and unclamping to increase production.
  • Serrated vise jaws grip the material tightly, so it won't budge during cutting.
  • Vise clamps on both sides of the cut, reducing blade chatter and prolonging blade life.
  • Stop rod helps you easily cut repeatable lengths for production runs.
  • Rigid cast iron base stabilizes the machine for straight, accurate cuts.
  • Heavy-duty molded steel stand raises the saw to a convenient cutting height.
  • Powerful integrated coolant pump lubricates the blade and washes chips away.
  • Flood coolant system increases cut quality, makes the saw easier to handle, and makes the saw and blades last longer.
  • We keep replacement parts in stock for fast shipping.
  • Covered by a 1-year parts warranty.
  • You can count on lifetime technical support by phone from our team of experienced metalworkers.

Recommended for :
  • Small to medium industrial fabrication shops
  • Hot rod shops


PRICE
$3,749.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Vise Opening4.72 in
Cutting CapacityRound @ 0 & 45 Deg. 4, Square @ 0 & 45 Deg. 3-1/4, 3-1/2IN/IN² in
Blade Diameter12.5 in

Product Details

TypeManual
Amperage16 A
Round Cutting Capacity3.5"
Blade Speed52 SFPM
StyleManual
Rectangular Cutting Capacity4" x 2.75"
Motor Voltage220V V
Country of OriginImport
Phase1
Manufacturers Part NumberBA9-1002450
Motor Horsepower2.5 HP HP
BrandBaileigh Industrial