JET JT9-5674011 1 x .035 x 156" x 4/6VT Bi-Metal Bandsaw Blade
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Blade for JET 10 x 16" Horizontal Bandsaws- 1" x .035" X 135" x 4/6VT - Bi-Metal
PRICE
$129.95
2
2
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Thickness | 0.035 in |
| Blade Width | 1 in |
Product Details
| Type | Stationary |
| TPI | 4/6 |
| Material | Bi-Metal |
| Description | Bandsaw Blade |
| Manufacturers Part Number | JT9-5674011 |
| Brand | JET |