Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503620

MPN #: JT9-414473

Jet JT9-414473 HBS-1018W 10 X 18 Horizontal Bandsaw, 230V, 1-Phase

Product Description
Set on a heavy-duty machined tabled bed to eliminate vibration, the JET 10" x 18" Horizontal Bandsaw delivers a precision cut time after time. Multiple operational features make this a highly desired piece of machinery for any shop.

Features:
  • 10 Horizontal Bandsaw
  • Large handwheel and built-in gauge for easy blade tensioning
  • Coolant is distributed through the blade guides
  • Blade guides feature parallel double-row ball bearing support
  • Blade brush is built-in and self-propelled
  • Quick-positioning vise with fully adjustable jaws swivels to 45?
  • Removable chip tray for quick clean-up
  • Blade is fully guarded regardless of blade guide position
  • Fully adjustable hydraulic downfeed with separate on/off valve
  • Automatic shut-off after cut
  • Carbide blade guides with rollers
  • Coolant system
  • 4/6VT Bi-metal blade
  • Adjustable material stop


PRICE
$6,899.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bed Height23-1/2 in
Round at 45°7-1/2 in
Blade Wheel Diameter14 in
Blade Length130-1/2 in
Cutting Capacity10 x 18IN in
Rectangle at 90°10 X 16 in
Round at 90°10 in

Product Details

TypeManual
Amperage13 A
Blade Speed82/132/210/330 SFPM
StyleHorizontal
Motor Voltage230V V
Voltage230 V
Phase1
Manufacturers Part NumberJT9-414473
Motor Horsepower2 HP
Vise Swivels45
BrandJET