Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211354

MPN #: 7010312542

3M™ 3750P Tape Sheets, 2"W x 6"L, 3.1 Mil, Clear - Pkg Qty 5

Product Description
3M™ Tape Sheets 3750P are pre-cut to 2" x 6" sheets for convenient carrying and "dispenser-less" taping for easy application. Each 25 sheet layered pad has a removable paper tab and is designed for in-field repair of damaged packages, shipping label protection and other, miscellaneous packaging applications such as sealing envelopes and small packages.

No Dispenser? No Problem! 3M™ Tape Sheets 3750P (PDF, 12.27 Kb) have a durable polypropylene backing that is strong, conformable and shock resistant. The pressure sensitive hot melt rubber resin adhesive is formulated to provide good adhesion to a wide variety of surfaces including bags, boxes, plastic film, powder coats, metals and glass. For easy one hand application, simply peel away the back sheet and place the pad on a vertical or horizontal surface.

Recommended Applications:
  • Package patching
  • Shrink wrap mending
  • Won't scratch or stain surfaces
  • Protect against weather damage
Bringing Better Ideas to the Surface through Science and Innovation In our 3M™ Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

Features:
  • Pre-cut to 2" x 6" for in-field repair of damaged packages, shipping label protection, and other packaging applications where convenient carrying and easy application are necessary
  • Padded for convenient carrying and "dispenser-less" taping, no cutting tool required
  • Features a removable paper tab for easy handling
  • Transparent, polypropylene backing with strong synthetic rubber adhesive sticks to bags, boxes, plastic film, metals and glass
  • Weather resistant and long aging for indoor/outdoor use


PRICE
$529.75  Sold in packages of 5 / $105.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2 in
Tape Dimensions2 x 6 gal
Thickness3.1 mil

Product Details

MaterialPolypropylene
Package Quantity5
DescriptionTape Sheets
ColorClear
Manufacturers Part Number7010312542
Brand3M