Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211824

MPN #: 7010311945

3M™ 9425 Removable Repositionable Tape, 3" x 72 Yds., 5.8 mil, Clear - Pkg Qty 3

Product Description
3M™ Removable Repositionable Double Coated Tape 9425 is ideal for applications where one part needs to be repositioned or removed easily. This double coated tape is composed of high-tack, permanent adhesive on one side and medium-tack adhesive on the other with a resilient UPVC carrier in between. The medium tack adhesive is ideal for repositioning or multiple openings and closings.

Remove, Reposition, Reclose or Reseal Once 3M™ Removable Repositionable Double Coated Tape 9425 (PDF, 55.65 Kb) is laid down using the permanent adhesive side, the tape is ready for applications where parts need to be repositioned, removed or reclosed, such as with plastic bags. Our medium-tack adhesive allows removal from many foils and films without adhesive residue. In many cases, the tape can be reused numerous times. The resilient UPVC carrier improves the handling and strength of the tape, provides dimensional stability, improved handling for die cutting and laminating, as well as higher temperature resistance for improved processing of parts and ease of liner removal. Using the combination of permanent and repositionable adhesive, this tape is ideal for a wide range of applications and uses such as closing polybags and envelopes, core starting/end tabbing, in backlit signs, to attach labels, novelties, posters, point of purchase (P.O.P.) displays and more.

Recommended Applications:
  • Point of purchase displays/clean removal labelling
  • Reclosable bags or envelopes
  • Core starting and end tabbing of papers, foils, and films
  • Removable stickers and labels
  • Mounting promotional items
  • Removable/changeable advertisements
  • Temporary hold for protective packaging material, such as foam or cardboard, used during shipment of manufactured goods
  • Temporary repositioning of foam gaskets
Two Sides, Two Adhesives We formulate 3M™ Adhesive 420 as an acrylic, high tack ("permanent") adhesive used on the face side (non-liner side) of the tape. In this configuration, the protective liner covers the medium tack adhesive while the high tack adhesive is exposed as the tape is unwound. The high tack adhesive side is then laminated to the primary substrate for permanent adhesion. The liner is then removed to expose the medium tack side for final placement.

Our 3M™ Adhesive 420 provides very high adhesion to a wide variety of materials, excellent holding power, and short-term high temperature resistance up to 450°F/232°C. It also gives you the ability to make adhesive bonds at temperatures as low as 32°F/0°C.

We protect this tape using a 58 lb. polycoated kraft paper liner. The release liner provides reliable performance for industrial applications, such as die-cutting and automated dispensers. The moisture-stable liner also helps reduce edge roll and protects the tape from humidity extremes.

3M™ Adhesive 1050 is a medium tack adhesive that provides a secure, temporary seal and allows you to remove and reposition on demand. It allows clean removal from many foils, films and other surfaces without leaving adhesive residue.

Features:
  • Ideal solution that works on a variety of substrates or materials for temporary mounting of paper, plastics, films or foams
  • UPVC film carrier provides dimensional stability up to 125°F/52°C and improved handling for laminating and die-cutting


PRICE
$959.85  Sold in packages of 3 / $319.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width3
Thickness5.8
Core Size3 in

Product Details

TypeRemovable Repositionable Tape
MaterialUPVC
Package Quantity3
DescriptionRepositionable Tape
ColorClear
Manufacturers Part Number7010311945
Brand3M