- [ Black Rocker Switch ] [ Fits Hole 7/8" X 1-1/2" ]
- [ On/Off/On ] [ Dpdt(Ctr-Off) ] [ Terminals 6 (Screws) ]
- [ Amp/Volt 20a/250v ] [ Color Black]
Allpoints 42-1078 On/Off/On Rocker Switch - 20A/250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421078 |
| Amperage | 20 A |
| Type | Switch, Timer |
| Voltage | 250V V |
| Color | Black/Yellow |
| Brand | AllPoints |