- Rocker Switch, "Off/On"
- 20a/125v, 15a/250v, Spst, 2 Ea. 1/4" Tabs.
- Fits 9/16" X 1-1/2" Hole.
- Red Rocker, Black Body
Allpoints 42-1710 On/Off Rocker Switch - 20A/125V, 15A/250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421710 |
| Amperage | 15, 20 A |
| Type | Switch, Timer |
| Voltage | 125, 250V V |
| Color | Black |
| Brand | AllPoints |