Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983943

MPN #: 42-193

Stanley 42-193 Plastic Line Level, 3" Long

Product Description
Stanley® 42-193, Plastic Line Level, 3" Long

  • Special hang hooks grip line which enables level to slide freely for positioning.
  • Flat base is ideal for surface leveling.
  • Construction of aluminum line level (42-287) is lightweight and durable.
  • High visibility plastic line level (42-193) is lightweight and provides large viewing area.


  • PRICE
    $1.86

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length3 in

    Product Details

    TypeLine Level
    MaterialPlastic
    DescriptionPlastic Line Level
    ColorYellow
    Manufacturers Part Number42-193
    BrandStanley