Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Commercial Zone

Model # :WB261729GY

MPN #: 73290399

PolyTec™ Square Waste Container with Dome Lid, Gray, 42-Gallon

Product Description
Featuring a domed lid, this heavy-duty 42-gallon waste container keeps the elements out and trash in. Constructed of recycled, graffiti-resistant polyethylene that won't rust, dent or chip, this trash container can withstand the harshest environments.

PRICE
$1,329.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth18-1/2 in
Height41-3/4 in
Weight24 lbs

Product Details

Assembly RequiredYes
TypeDecorative Trash Can
ColorGray
SeriesPolyTec
Opening12-1/4" x 6"
LidYes
Capacity42 gal
Lid TypeDome Lid
Made in the USAYes
MaterialPlastic
Manufacturers Part Number73290399
Indoor/OutdoorIndoor/Outdoor
Percent Post Consumer Recycled Content25 Percent
ShapeSquare
BrandCommercial Zone

Compliance & Certifications

Environmentally FriendlyYes